Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

All-steel roofer's hammer

ROOFHAM-(ALL STEEL)

Art.-no. 0715733052

EAN 4053479886930

Individual price display after login
All-steel roofer's hammer

Art.-no. 0715733052

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

With magnet
  • Chequered hammer face

  • Genuine core leather handle

  • Magnetic nail holder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hammer weight

600 g

Length

324 mm

Material of handle

Leather

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information