Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Aluminium extension ladder 2 pieces

EXTLDR-2PCS-ALU-TRAV-2X8RUNGS

Art.-no. 0962930208

EAN 4058794067149

Individual price display after login
Aluminium extension ladder 2 pieces

Art.-no. 0962930208

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Smooth extension and retraction
  • Robust guide fittings with plain bearings made from abrasion-resistant plastic provide secure, torsion-resistant support for the ladder parts

  • High torsion resistance thanks to quadruple-flanged and pressed connections between the struts and rungs

  • Rungs and struts made of extruded aluminium profile for very good bending resistance

  • Non-slip 2-component ladder feet/cross rail shoes ensure a secure footing

  • Grooved rungs for safety when climbing

  • The cross rail increases the stability and tilt resistance

  • The ladder feet on both ends and the double-sided grooved rungs allow the sliding part to be used on both sides (type 2 x 8, type 2 x 10)
Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Number of rungs

2 x 8

Min./max. length

2.42-3.84 m

Width

0.43 m

Traverse length

0.75 m

Traverse dimensions

64 x 25 mm

Beam dimensions

58 mm x 25 mm

Rung distance

283 mm

Rung dimensions

28 x 28 mm

Stand area according to TRBS 2121-2

No

Max. dock height (at 70° tilting)

3.62 m

Load capacity

150 kg

Max. stand height

2.46 m

Max. working height

3.96 m

Max. reaching height

4.46 m

Weight

9.1 kg

Standards

EN 131

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety tip

SAFETIP-F.TRAVLDR

Universally suitable for ladders with a cross brace
x 1 p
Foot extension for truss ladders

FTEXT-F.TRAVLDR-ALU

Universally suitable for ladders with a cross brace
x 1 pcs
Transport rollers for all aluminium runged ladders (except professional telescopic ladders) and aluminium standing ladders with steps

TRANCSTR-F.LDR

Flanged design
x 1 p
Wall protection plate

WLPROTPLT-F.SINGLLDR-ALU-200X95MM

Universally suitable for leaning ladders
x 1 p
Bucket hook

BCKTHOK-F.LDR

Universal for all runged ladders
x 1 pcs
Aluminium hook-in tray

HOKINTRY-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Aluminium hook-in step

HOKINSTEP-F.LDR-ALU

Universal for runged ladders
x 1 pcs
Inspection sticker

INSPSTCK-F.LDR

For documenting the regular inspection of ladders as required by law
x 10 pcs
Wall spacer for all leaning ladders for work on overhanging roofs

WLSPCE-F.LDR

Distance from the wall continuously adjustable from 60 to 120 cm
x 1 pcs
Guttering bracket

GUTTERBRKT-F.LDR-ST-L145MM-W47MM

Universal for ladders that can be used as a single ladder
x 1 p
Stationary platform

STAPLTFORM-F.LDR

For retrofitting WÜRTH aluminium rung ladders
x 1 pcs
Strut extension

STRUTEXT-F.CLIMBOVER-LANDLDR

Universal for aluminium leaning ladders for easy and safe climbing over
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Replacement foot for aluminium ladders

SP-BASE-LDR-62X50X30MM

x 2 pcs
Article sticker

LBL-(F.PSHLDR-0962931208)-PVC

Product stickers and pictogram stickers included
x 1 pcs
Sliding part for aluminium extension ladders

SP-SLIDINGPART-(F.PSHLDR-ALU-0962931208)

x 1 pcs
Lower ladder section for aluminium extension ladders

SP-LADDER-LOW-(F.PSHLDR-ALU-0962931208)

x 1 pcs
Hook for aluminium extension ladders

SP-HOOK-(F.PSHLLDR-ALU-2X8/10/12)

x 1 pcs
Replacement shoe for ladders with aluminium cross braces

SP-BASE-LDR-TRAVERSE-97X66X46MM

x 2 pcs
Replacement cross brace, type A for aluminium leaning, extension and rope-operated ladders

ET-TRAV-TYPE-A-750MM

x 1 pcs
Article sticker

LBL-(F.LDR-0962930208)-PVC

Product stickers and pictogram stickers included
x 1 pcs
Sliding part for aluminium extension ladders

SP-SLIDINGPART-(F.PSHLDR-ALU-0962930208)

x 1 pcs
Lower ladder section for aluminium extension ladders

SP-LADDER-LOW-(F.PSHLDR-ALU-0962930208)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information