Aluminium rear marking plates For HGVs and tractor units
WARNMRK-ECE70-TR/TRACTOR-132X566MM
Art.-no. 081244 83
EAN 4024835039789
Register now and access more than 60,000 products
Reflective material on plates compliant with ECE 70
- Yellow: Type II (reflective)
- Red/orange: Type I (fluorescent)
Pursuant to art. 53 (10)(2) in combination with art. 49a (7) of the German regulations on road vehicle registration
Datasheets(X)
Rear marking plates for HGVs and long vehicles
Width | 566 mm |
Height | 132 mm |
Colour | Yellow, Red, Orange |
Material | Aluminium |
Included in delivery | 2 x rear markings |
Design | Half marking |
Approval mark | ECE 70 |