Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Aluminium wheel rim cleaner

Aluminium rim cleaner special
RIMCLNR-ALU-500ML

Art.-no. 0893026500

EAN 4045727986691

Individual price display after login
Aluminium wheel rim cleaner

Art.-no. 0893026500

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Special cleaning agent for removing heavy soiling on (aluminium) rims and tiles, and for removing surface rust. Separates quickly and easily.

Three areas of application


One cleaning product for three different applications. Depending on the dilution ratio,


suitable for rims, tiles and removing surface rust.



Suitable for machines


Can be used in high-pressure cleaners. For manual cleaning, a 500-ml


spray bottle is also available.



Product monitoring**



Easily biodegradable in accordance with OECD*. Does not compromise the effectiveness of light fluid separators.



*OECD = Organisation for Economic Cooperation and Development

Notice

When cleaning aluminium and special rims, follow the manufacturer's instructions. Ensure


good ventilation. When handling the product, we recommend that you wear protective gloves. Do not


allow solvent-based (hydrocarbon-containing) or conventional, commercially available cleaning agents to mix with the light liquid separator, as this can cause stable emulsions to form. Do not use on hot surfaces!



This information is only a recommendation based on our experience. Test the product before use.

**Listed cleaners comply with the following rules and regulations


- Bundesgesetzblatt (Federal Law Gazette — BGBL) No. 239/1987 Biodegradability of certain detergent ingredients and determination of the phosphate content


- ÖNORM B 5104 for cold cleaners


- ÖNORM B 5105 for surfactant cleaners


- ÖNORM B 5106 for cleaning and care products suitable for use in washing water recycling systems (in accordance with ÖNORM B 5107)

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Areas of application


For cleaning rims, tiles and surface rust using spraying devices (follow the device manufacturer's instructions), in washing machines or for manual cleaning.

Instructions

Application


  • Aluminium wheel rim cleaner:

Dilution: 1:5 (167 ml and 833 ml water) to 1:15 (63 ml and 937 ml water)


  • Tile cleaner:

Dilution: 1:3 (250 ml and 750 ml water) to 1:10 (91 ml and 909 ml water)


  • Surface rust remover:

Dilution 1:10 (91 ml and 909 ml water) to 1:15 (63 ml and 937 ml water)



Application time approx. 5 to 8 minutes — do not allow the product to dry! Rinse and rub with a brush as required.

Contents

500 ml

Container

Spray bottle

Chemical basis

Amidosulfonic acid

Colour

Red

Density/conditions

1.09 g/cm³ / at 20°C

Shelf life from production

36 Month

Free of phosphoric acid

Yes

Bio-degradable

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pre-spray cleaning concentrate

CLNCONCEN-PREWASH-25LTR

Alkaline cleaning agent for pre-treating and removing stubborn dirt
x 1 pcs
Pre-spray cleaning concentrate

CLNCONCEN-CARWASH-PREWASH-200LTR

Alkaline cleaning agent for pre-treating and removing stubborn dirt
x 1 pcs
Interior spray cleaner

CLNR-VEH-IN-SPRHD-1LTR

Proven basic cleaning agent for spray extraction on textile upholstery and for cleaning plastic surfaces in the vehicle interior.
Universal cleaner 4-in-1 cleaner

CLNCONCEN-CARWASH-4IN1-5LTR

High-pressure and floor cleaner for trade and industry.
x 1 pcs
Universal cleaner 4-in-1 cleaner

CLNCONCEN-CARWASH-4IN1-25LTR

High-pressure and floor cleaner for trade and industry.
x 1 pcs
Universal cleaner 4-in-1 cleaner

CLNR-VEH-(4-IN-1)-200LTR

High-pressure and floor cleaner for trade and industry.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information