Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Aluminium zinc spray

ALU/ZNSPR-SILV-400ML

Art.-no. 0893111120

EAN 4062856839346

Individual price display after login
Aluminium zinc spray

Art.-no. 0893111120

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Pure zinc and aluminium parts

  • 99% volume: 71.8% zinc, 23% aluminium.

  • Adheres reliably to all metals

  • Provides good cathodic protection against weathering

  • Good electrical conductivity, especially suitable for spot welds

  • High resistance to salt water and water

  • Quick drying, waterproof after drying

  • Heat resistant up to +240 degrees Celsius
REGULATION (EU) 2019/1148 on the marketing and use of explosives precursors: This product is regulated by Regulation (EU) 2019/1148: All suspicious transactions, as well as the loss and theft of significant quantities, must be reported to the relevant national contact point (Federal Criminal Police Office, Office 3.3). The acquisition, introduction, possession or use of the restricted explosive precursor in question by members of the general public is subject to a restriction as set out in Article 5(1) and (3), and to a reporting obligation as set out in Article 9.
See https://www.bmk.gv.at/themen/klima_umwelt/chemiepolitik/recht/eu_vo/ausgangsstoffe-explosiv.html
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Aluminium-zinc combination provides lasting protection for all metallic surfaces.

Instructions

Single, short spraying action creates a covering protective layer.

Contents

400 ml

Chemical basis

Polymer

Colour

Silver coloured

Min./max. dust-drying time

8-20 min

Curing time

24 h

Density

0.725 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information