Anchor plug
Anchor plug nail
ANCPLGNL-F.CBLDCT-14X10X40MM
Art.-no. 0971500040
EAN 4045989700868
Register now and access more than 60,000 products
- Suitable for concrete, solid sand/lime brick, lightweight concrete, solid clinker and natural stone
- High pull-out values (to 40 kg)
Datasheets(X)
Length | 40 mm |
Width of head | 14 mm |
Length of head | 10 mm |
Drill hole diameter | 6 mm |
Max. loading weight | 40 kg |
Min./max. temperature resistance | -20 to 85 °C |
Material | PA - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Colour | Light grey RAL 7035 |