Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Angled locking plate With steel cover

Angled locking plate with steel screen
ANGLLOKPLT-F.DRLOK-W.STSCRN-L/R

Art.-no. 0688500540

EAN 4046777124699

Individual price display after login
Angled locking plate With steel cover

Art.-no. 0688500540

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Suitable for wooden doors

  • For recessing — 6 mm radius

  • Screw mounting

  • Steel cover to fit locking plate

  • Suitable for use on left/right
Notice

Additional items:


  • Mortise locks

  • Door handles

  • Spigot hinges

  • Trim caps


Additional benefits:


Various electroplated surfaces:


  • Nickel-plated

  • Stainless steel look

  • Yellow galvanised

  • Light bronzed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Gloss level

Matt

DIN direction

DIN R/L

Length

210 mm

Width (B)

20 mm

Limb length

10 mm

Limb length 2

20 mm

Material thickness

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information