Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Angled strike plate Narrow for wooden doors

Narrow angled locking plate for wooden doors
ANGLLOKPLT-F.DRLOK-GAUNTLET-ANG-SLVRMAT

Art.-no. 0688500503

EAN 4053479854755

Individual price display after login
Angled strike plate Narrow for wooden doors

Art.-no. 0688500503

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Suitable for rebated wooden doors

  • Suitable for single-turn and double-turn interior, WC/bathroom locks

  • Design with raised recess

  • Application for DIN R and DIN L
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Gloss level

Matt

DIN direction

DIN R/L

Length

210 mm

Limb length

20 mm

Limb length 2

10 mm

Material thickness

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information