Anti-freeze
CLANTIFREZ-SOLARCOLL-25LTR
Art.-no. 0892332025
EAN 4050641449535
Register now and access more than 60,000 products
- Liquid anti-freeze to protect solar collectors from closed-circuit heating and cooling
- Suitable for aluminium/silicon condensing boilers
- Protects the metal from corrosion and acts against mould and limescale development
- Contact does not cause metal corrosion
- Suitable for all metals that make up the various parts of a cooling circuit, especially aluminium and copper
Datasheets(X)
The product must be diluted with water, in accordance with the freezing point detailed in the following table
Chemical basis | Propanediol |
Density | 1.05 g/cm³ |
Density conditions | at 20°C |
Colour | Colourless |
Min. flashing point | 110 °C |
Contents | 25 l |
Weight of content | 26.25 kg |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | in sealed original containers, not below 5°C |