Anvil loppers Telescopic
LIMBSHRS-(P172-85)-D45MM-L98CM
Art.-no. 071403 956
EAN 4050641274045
Register now and access more than 60,000 products
- Anvil loppers
- Adjustable telescopic handles with 5 settings
- Lightweight design with aluminium handles
- Length: 660 – 980 mm
- Cutting diameter: 45 mm
- Cold-protection handles
Datasheets(X)
Length | 980 mm |
Cutting edge length | 40 mm |
Wood cutting capacity | 45 mm |