Assembly aid, small
ASMBYAID-UNIVERSAL-TENSIONER-(87-148CM)
Art.-no. 0962980980
EAN 4061975271273
Register now and access more than 60,000 products
- Ball joints and non-slip rubber pads allow diagonal positioning at up to 25° roof angle
- Continuously adjustable
- One-hand operation
- Robust design
Datasheets(X)
Can be used to fix plasterboard, frame spreaders and for slip protection in the vehicle.
Load capacity | 45 kg |
Min./max. length | 87-148 cm |
Max. roof slope | 25 Degree |
Product weight (per item) | 1200.000 g |