Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Assembly pliers for P+R system

ASMBYPLRS-(CLOSURE-P/R)

Art.-no. 071409 005

EAN 4045989484553

Individual price display after login
Assembly pliers for P+R system

Art.-no. 071409 005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Assembly tool for installing cables with the "click-in" system

  • Flexible and simple installation
Notice

To ensure adequate pressing of P+R systems, the distance between the jaws should not exceed 15 mm when the pliers are closed.


This measurement must be checked periodically and adjusted if necessary!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Length

210 mm

Material of handle

Steel

Product weight (per item)

430 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information