Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Assembly tape DC 56005 PE

MNTTPE-DB-DC56005PE-12MMX25M

Art.-no. 0894956012

EAN 4062856934324

Individual price display after login
Assembly tape DC 56005 PE

Art.-no. 0894956012

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Heavy-duty double-sided foam assembly tape
  • Very good initial adhesion

  • High final strength

  • Excellent resistance against solvents and plasticisers

  • Excellent resistance to temperatures, UV and weathering

  • Can be used indoors and outdoors

  • Closed-cell polyethylene/co-polymer foam

  • Damps vibrations and evens out different expansion coefficients

  • Ideal material thickness for use in combination with adhesives

  • Ensures the optimal thickness of the glue bead
Notice

The full adhesive strength is reached after at least 24 hours. Any nip loads or leverage effects on the bonding must be avoided. Shear and tensile loads must be able to spread over the entire adhesive surface. When used above head height, a mechanical safety device must be used.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of product combinations, applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Assembly tape for glass and metal constructions. Can be used on smooth surfaces and different materials such as paint, wood and plastics. Also suitable for bonding on low-energy plastics (PE, PP etc.).


Can be used in combination with assembly adhesives, e.g. for bonding boards or panels.

Instructions

The adhesive surfaces to be sealed must be dry, capable of bearing load and be free from grease and dust. Moisture precipitation must be avoided on the surfaces, unstable surfaces must be removed or strengthened. The most favourable processing temperature is between +18°C and +35°C; at lower temperatures, the initial strength of the bonding is reduced. For full-surface contact, press the adhesive tape additionally using a pressure roller.

Adhesive base

Pure acrylate

Backing material

PE foam

Colour

Black (base material)

Roll width

12 mm

Length of roll

25 m

Thickness

3.3 mm

Min./max. processing temperature

18 to 35 °C

Min./max. temperature resistance

-40 to +90 °C

Max. short-term temperature resistance

90 °C

Ultraviolet resistance

Yes

Adhesive force at 25 mm

25 N

Shelf life from production/conditions

24 Month / at room temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information