Assembly trolley Plumbers
ASMBYTRLY-CARPLUMBINST
Art.-no. 0962613005
EAN 4062856302918
Register now and access more than 60,000 products
- Trolley with bow handle for foam insert, size 670 x 462 mm
- Fits 8 foam inserts
- 2 support arms, 5-way height-adjustable, with sponge rubber pad
- Front face with perforated wall and 4-point perforation
- 2 fixed castors, 2 steering rollers with brake
Datasheets(X)
Width x depth x height (external dimension) | 670 x 535 x 1116 mm |
Load capacity | 120 kg |
Roll diameter | 100 mm |
Number of rolls | 4 PCS |
Material | Steel |
Surface | Lacquered |
Product weight (per item) | 46 kg |