Automatic cable winder
Automatic cable reel 230 V with 3-way socket
CBLREEL-AUTM-F3G1,5-3WAY-SAFEPLG-12M
Art.-no. 0774158270
EAN 4058794353136
Register now and access more than 60,000 products
- TÜV and GS tested
- Fully insulated with overheating protection
- Strong return springs made from special steel
- Several ratcheting points per rotation
- Modern shock-resistant plastic housing
- Rotatable mounting bracket for wall and ceiling mounting
- Colour: red
Datasheets(X)
Cable length (rolled up) | 12 m |
Cable type | H05VV-F3G1.5 mm² |
IP protection class | IP 42 |
Nominal voltage | 230 V/AC |
Power (with cable rolled up) | 1200 W |
Power (with cable unrolled) | 1800 W |
Min./max. temperature conditions | -5 to 50 °C |
Length x width x height | 390 x 310 x 165 mm |