Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Automatic flush-mounted clamp For pipelines

CLIP-DWL-PLA-(20-25MM)-W11MM

Art.-no. 0971100125

EAN 4053479064031

Individual price display after login
Automatic flush-mounted clamp For pipelines

Art.-no. 0971100125

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Laying of single pipes, cable bundles and flexible plastic tubes (art. no. 0975 2…), surface mounting and mounting in masonry slots.
  • Drill, insert, done!

  • High extraction values (up to 40 kg)

  • One-handed assembly

  • Excellent material quality and durability

  • Temperature resistance: -20°C up to +85°C

  • Colour: grey (RAL 7035)

  • Halogen and silicone-free

  • Material: Polypropylene, UV-stabilised
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for concrete, solid sand-lime brick, lightweight concrete, solid clinker and natural stone

Nominal size

20-25

With connection mechanism (vertical)

No

Elongated hole diameter

6 mm

Min./max. temperature resistance

-20 to 85 °C

Colour

Light grey RAL 7035

Material

PP - Polypropylene

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information