Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Automatic reel

Pneumatic hose reel, plastic, with PUR hose
REEL-PNHOSE-3/8IN-25M

Art.-no. 0699108061

EAN 4045989047123

Individual price display after login
Automatic reel

Art.-no. 0699108061

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For compressed air systems
  • Technopolymer frame

  • Adjustable metal mounting bracket

  • Spring recoil

  • Device that automatically stops the hose at the required length, can be disengaged

  • Suitable for air

  • Includes inlet tube 1.5 m long with an inner diameter of 10 mm, without fitting

  • 3/8 male outlet fitting
Notice

Use only the recommended fittings. We accept no liability for damage caused by installing unsuitable fittings

Complies with ATEX 94/9/CE directive, specifically II 2GD c IIB T6/T85°C X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose length

24 m

Inner hose diameter

10 mm

Hose length (from stopper ball)

1 m

Outer diameter of hose

15 mm

Max. pressure

15 bar

Min./max. temperature conditions

5 to 50 °C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Female thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-IT-G3/8IN

High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Ergonomic sleeve, one-handed operation and airtight connection for efficiency and safety
Hose connection with plug-in nipple series 2000

CON-PN-HOSECOUPLING-2000-10MM

For Würth PVC and painting hoses
Screw-in fitting for pneumatic air

NOZ-THR-PN-BRS-WS19-G3/8IN-9MM

Brass
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information