Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

"BASIC" tool case

TLCASE-BASIC-ABS-380X500X220MM

Art.-no. 9501002826

EAN 4042545102975

Individual price display after login
"BASIC" tool case

Art.-no. 9501002826

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • ABS insert tray incl. cover panel with tool compartments

  • Includes combination lock

  • Separate document compartment in the lid

  • Two-sided tool panel with tool compartments
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height (C)

220 mm

Width (A)

500 mm

Depth (B)

380 mm

Material

ABS

Product weight (per item)

6.5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information