BOND INTRA spray adhesive
SPRADH-(BOND INTRA)-13,6KG
Art.-no. 0893700172
EAN 4068362702297
Register now and access more than 60,000 products
Datasheets(X)
Chemical basis | Synthetic rubber |
Colour | Transparent, yellowish |
Density | 0.79 g/cm³ |
Smell/fragrance | Characteristic |
Min./max. processing temperature | 10 to 35 °C |
Min./max. temperature resistance | -25 to 95 °C |
Min./max. flash-off time | 3 min-4 h |
Min./max. spraying distance | 10-15 cm |
Container | Aerosol can |
Contents | 22 l |
Weight of content | 13.6 kg |
Shelf life from production | 18 Month |