Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

BRK quick-action plug connector, straight

BRK quick-action connector, straight
PLGSCRINCON-BRK-STRAIGHT-D10X1,5MM

Art.-no. 0885331325

EAN 4045989394814

Individual price display after login
BRK quick-action plug connector, straight

Art.-no. 0885331325

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Modular screw connection system for compressed air braking systems in commercial vehicles.


  • Plug-in

  • Cannot be released
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic pipes in accordance with:


  • ISO 7628

  • DIN 74324

  • DIN 73378

  • SAE J844

  • NFR 12-632

Outer diameter of pipe (T)

10 mm

Pipe-wall thickness (T)

1.5 mm

Material

Brass

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information