Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Ball socket SHAPE A/B ZN A 10

DIN 71805 steel zinc plated shape A
BALSKT-LOKRG-DIN71805-A13-(A2K)-M8

Art.-no. 026870013

EAN 4011231316347

Individual price display after login
Ball socket SHAPE A/B ZN A 10

Art.-no. 026870013

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d2)

M8

Internal diameter (d1)

13 mm

Working length (l1)

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information