Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Battery/alternator tester with printer

Battery/alternator tester with printer
BTRY/DYNAMOTEST-6/12/24V

Art.-no. 0827300210

EAN 4045989475506

Individual price display after login
Battery/alternator tester with printer

Art.-no. 0827300210

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Suitable for 6 V and 12 V batteries (wet [SLI], EFB, AGM flat, AGM spiral and gel batteries) and for 6 V, 12 V and 24 V charging systems

  • User-friendly, menu-guided operation

  • Quickly and easily determine battery performance, taking into account temperature compensation

  • Check the battery condition, state of charge, internal resistance and cold cranking amperes

  • Built-in printer for documenting measurement results

  • Different languages available

  • Article number: DBP 03P (070712_1)

Technical data:


  • Voltage measurement range: 1 V to 30 V/DC

  • Cold cranking amperes measurement range: JIS: Battery code

DIN: 25 A to 1,300 A


IEC: 30 A to 1,500 A


SAE: 40 A to 2,000 A


EN: 40 A to 2,100 A


  • Internal supply voltage: 6 V/DC (4 x 1.5 V)

  • External supply voltage: min. 7.5 V/DC, max. 30 V/DC

Spare parts


  • ET 385 (121421_1) printer paper roll (2 pcs)

Available through special purchase

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

40 mm

Depth

195 mm

Width

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information