Battery charger 12 V/120 A Powerful 12 V charger for professional diagnostics and battery maintenance
CHRG-BTRY-VEH-12V-120A
Art.-no. 0510955713
EAN 4068362011474
Register now and access more than 60,000 products
Performance, versatility and design
- Delivers up to 120 A charging current with state-of-the-art inverter technology
- Compatible with 12 V lead-acid batteries (gel, AGM, liquid, calcium) and lithium (Li-Ion, LiFePO₄)
- Supports battery capacities from 20 Ah to 1,500 Ah
- Variable voltage: Operates with 85-265 V AC input
- Fully automatic charging curve in eight stages (lead) or nine stages (lithium) for maximum battery life
Four operating modes
- Charging: Fast and safe for all battery types
- Diagnostics: stable voltage during vehicle diagnostics
- Showroom: current compensation when using electrical accessories
- Test: check battery, starting system and alternator condition
Stores charging history and profiles for professional reports
Safety and reliability without compromise
- Integrated protection against short circuit, reverse polarity and overheating
- Automatic SOS recovery for deeply discharged batteries (from 2 V)
- Rugged design with shock-absorbing pads and optional wall mount
- Intuitive user interface in 22 languages
Datasheets(X)
Charging voltage max. at 12 V | 16 V |
Charging current at 12 V | 120 A |
Charging characteristics | IUoU |
IP protection class | IP 30 |
Cable length | 5 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 5 m |
Cable cross section | 25 mm² |
Product weight (per item) | 6500.000 kg |
Reverse-polarity protection | Yes |
Approval mark | CE |