Bearing retaining compound LOKRING 65G
Bearing retaining compound LOKRING 65G
BEARLOK-LOKPREP-65G-15ML
Art.-no. 9501002601
EAN 4062856104956
Register now and access more than 60,000 products
Datasheets(X)
Weight of content | 20 g |
Chemical basis | Polypropylene |
Colour | Green |
Max. gap-filling ability | 0.5 mm |
Min./max. functional strength | 0-0 d |
Min./max. final strength | 0 d-0 d |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature conditions | 5 to 40 °C |
Min. flashing point | 100 °C |
Shelf life from production/conditions | 24 Month / at 5°C to 25°C |
Solvent-free | Yes |