Bench saw Bosch GTS70-216
CRCLSAWBNCH-EL-(BOSCH GTS70-216)
Art.-no. 9501039474
EAN 4068362737091
Register now and access more than 60,000 products
Datasheets(X)
Nominal voltage | 230 V |
Power input | 1850 W |
Power output | 1850 W |
Max. idle speed | 5500 rpm |
Max. saw-blade diameter | 216 mm |
Max. tilt angle | 47 Degree |
Length | 593 mm |
Width | 608 mm |
Height | 329 mm |
Weight of machine | 22300 g |