Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Bit attachment Size 10

Bit attachment for spindle for Robin hoist
BIT-ATTCH-F.SPNDL-SW10

Art.-no. 0899033202

EAN 4062856800995

Individual price display after login
Bit attachment Size 10

Art.-no. 0899033202

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For connecting a cordless screwdriver to the hex of the Robin Hub

With size 10 bit attachment, the spoked lifting wheel can be moved quickly using a cordless screwdriver, e.g. for the rapid lifting of one or two persons.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

10 cm

Min. breaking force

1 kN

Product weight (per item)

10 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information