Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Bitumen adhesive

BITUADH-10.4 KG

Art.-no. 089220011

EAN 4045989320226

Individual price display after login
Bitumen adhesive

Art.-no. 089220011

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Permanently elastic solvent-based adhesive and jointing compound

Compatibility


Compatible with Rheinzink



Permanently elastic filler and adhesive compound


Würth bitumen adhesive is a plastic filler and adhesive compound which can be used for bonding window sills, fascias, metal profiles, masonry seals and other metal panelling.



Extremely wide adhesive spectrum


Suitable for sticking and sealing metal panels of all types, such as copper, aluminium, titanium zinc and stainless steel to other materials such as concrete, fibre cement, wood, chipboard, OSB panels, slate etc.



High adhesion


Optimum safety against wind suction forces.


Test report 32/96 from the R. Grün institute.

Notice

The bitumen adhesive contains solvents and is therefore incompatible with polystyrene foams, bitumen roof sheeting and mineral oils. Sealing compounds made from acrylic, silicone, Thiokol, butyl and polyurethane are not resistant to the bitumen adhesive. Plastic-coated sheets, sheets coated with acrylic resin, PVC or polyester and plastic rolls should be tested in advance for compatibility with the solvents in the bitumen adhesive.



Cleaning:


Fresh adhesive can be removed from hands, masonry (preliminary test) etc. with Industry Cleaner. Can only be removed mechanically when cured.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

The surface must be clean, solid and free from grease. Remove all loose parts in advance. Any large uneven surfaces should be evened out beforehand. Stir the adhesive before use, apply to the whole surface and remove in a longitudinal direction using a toothed spatula so that air can escape easily when laying the panels. Material consumption: 2-3 kg/m². Sheets must be pressed down firmly after application. The open time of the adhesive is 60 minutes. On inclined or vertical surfaces, apply the adhesive in a thinner layer and on both sides. Additional mechanical attachment is essential here. Application of the adhesive to both sides is also advisable where sheet widths exceed 30 cm. The processing temperature should be between +5°C and +35°C. At temperatures below 5°C, formation of hoar frost on the metal will prevent optimal bonding between the adhesive and the panel.

Chemical basis

Bitumen sealing compound

Colour

Black

Weight of content

10.4 kg

Min./max. processing temperature

5 to 30 °C

Product weight (per item)

1.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tile adhesive spreader made of spring steel

ADHTRWL-WOODHANDLE-W120MM

x 1 pcs
CLEAN industry cleaner

LBLREM-(INDUSTRY-CLEANER)-AEROCAN-500ML

NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information