Bitumen adhesive seam fix spray
BITUADH-CRACK-FIX-SPRAY-600ML
Register now and access more than 60,000 products
- Can be sprayed
- Contains solvents
- Special spray can with user-friendly 360° tilt valve allows small areas to be sealed easily without the use of additional tools
- Good surface penetration
- Dust-binding effect
- Dries faster than spreadable bitumen coatings
Not suitable for application on expanded and extruded polystyrene or any substrate that is not solvent-resistant.
Datasheets(X)
Serves as a substrate pretreatment for bitumen sheeting or primer for bitumen paints containing solvents. Can also be used to promote adhesion of road repair materials or to improve adhesion of tarmac surfaces.
Adheres to most of the usual substrates (e.g. concrete, tarmac, masonry, plaster, metal, wood etc.).
Chemical basis | Bitumen |
Colour | Black |
Weight of content | 575 g |
Min./max. processing temperature | 5 to 35 °C |
Product weight (per item) | 559.000 g |