Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Blind rivet, flat head with grooved shank

RIV-FL-ALU/ST-(-/A2K)-(MAX6)-3,2X10

Art.-no. 093793210

EAN 4045727997451

Individual price display after login
Blind rivet, flat head with grooved shank

Art.-no. 093793210

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Sleeve: Aluminium. Pin: Galvanised steel, blue passivated (A2K).
  • With ribbed rivet shaft.

  • Fast connection in solid materials such as wood and plastic.

  • Good anchoring in the base material, resulting in a firm rivet connection.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Especially well-suited for attachment in blind holes

Nominal diameter (d1)

3.2 mm

Length (l1)

10 mm

Head diameter (dk)

6.0 mm

Head height (k1)

1.4 mm

Drill hole diameter

3.4 mm

Shear-fracture load

525 N

Tensile fracture load

930 N

Nominal diameter x length (Ø d x l)

3.2 x 10 mm

Product weight (per item)

1.216 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information