Bodywork saw blade WPS 4000
Bodywork saw blade for WPS 4000
JIGSAWBLDE-BDYWRK-WPS4000-18TPI-HM
Register now and access more than 60,000 products
The WPS 4000 is set apart by a large stroke of 20mm and a stroke speed of 7000 strokes/min. Special saw blades are required to optimise this performance.
Datasheets(X)
Teeth per unit of length | 18 PCS/Inch |
Min./max. material thickness | 0.8-2 mm |
Material to be processed | Usibor, BTR-BOR steel |
Length | 120 mm |
Material | Carbide |
Jigsaw-blade connection type | 0 - not applicable |
Working length | 100 mm |