Bodywork – tin paste Containing lead
Lead-free bodywork tin paste
TINGPAST-ZN60P-CAN-1KG
Art.-no. 09826
EAN 4045989647194
Register now and access more than 60,000 products
Ready-to-use soft solder for tinning equipment and containers
Datasheets(X)
First apply tinning paste, then clean with a dry cloth. After cleaning, apply the tin solder/soft solder!
Weight of content | 1000 g |
Smell/fragrance | Characteristic |
Colour | Silver coloured |
Max. melting temperature | 183 °C |
Min. melting temperature | 230 °C |
Sn composition of the brazing solder (weight-%) | 60 % |
pH value | 4.1 |