Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Boiler cleaner

Boiler cleaner
CLNR-BOIL-FM-400ML

Art.-no. 0893751004

EAN 4065746094047

Individual price display after login
Boiler cleaner

Art.-no. 0893751004

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Special cleaner for easy removal of the most stubborn coatings in oil-heated boilers

Contains highly active, slag-dissolving and anti-corrosive active agents


  • Under the foam, loosens even the most stubborn sulphate coatings and soot

  • Delays the formation of new coatings


Can be used on cold and warm boilers


No waiting time



Efficient to use


One spray can is sufficient for cleaning one boiler up to 30,000 kcal/35 kW with normal level of soiling.



No formation of harmful gases



Suitable for all materials commonly found in boiler construction

Notice

Shelf life: 12 months (500 ml)/18 months (5 l). Optimum storage temperature: -5°C and +30°C. Contains phosphates, carbonates, surfactants.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For oil-heated boilers, on furnace side. Cleans regardless of the boiler temperature.

Instructions

Turn off the burner, spray the boiler coatings liberally and leave them to take effect for approx. 5 minutes. During this time, the active agents penetrate the coatings by foaming and dissolve them.


Then allow the boiler to burn though for approx. 10 minutes. Non-combustible deposits are then loose in the boiler and can be easily removed or vacuumed.


Dilute the concentrate in the 5 l canister with 3 to 5 parts water, depending on the coating hardness.

Contents

400 ml

Container

Aerosol can

Colour

Colourless

Chemical basis

Amphoteric tenside

Density/conditions

0.942 g/cm³ / at 20°C

Shelf life from production/conditions

24 Month / at 10°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information