Bond Roof EPDM adhesive
EPDM film adhesive Bond Roof
ADH-PLA-(BOND ROOF)-22LTR
Art.-no. 0893700162
EAN 4065746324106
Register now and access more than 60,000 products
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please also refer to the technical data sheet and the instructions for use
Datasheets(X)
- High-performance industrial spray adhesive for fast and reliable bonding of EPDM films.
- The adhesive is supplied in a practical, maintenance-free, portable pressurised container and is particularly suitable for mobile use in roofing applications. The practical canister allows you to work on small areas.
- Bond Roof can be used on a wide variety of materials and easily bonds EPDM films with OSB, concrete, stone, metals, plywood or wood panel materials.
- The web spray looks like a spider web when correctly applied and combines a simple application process, rapid flash-off time and excellent ageing resistance.
Bond Roof from a pressurised container:
- Connect the hose to the container and the applicator securely and open the container valve fully
- The surfaces must be dry and free from dust and grease
- Hold the spray gun approx. 10 centimetres above the surface the product is to be applied to
- BOND ROOF should be used at temperatures of 10-25 °C (ideally 20 °C) for optimum results
- Apply the adhesive evenly in lines
- Avoid creating puddles of adhesive (solvent clumps)
- Always apply the adhesive to both surfaces and let it dry for approx. 2-5 minutes until the solvents have evaporated completely
- The adhesive should be applied to 100 % of the EPDM film and backing material
- Once the solvents have evaporated, the processing time (application time) is approx. 1 hour
- When applying EPDM films, ensure that no bubbles are allowed to form
- To ensure a good, long-lasting connection, both materials should be firmly connected to one another using a press-on roller or a hard broom (contact pressure approx. 2.5 kg/cm²)
- Secure spray gun after use
- NEVER close the valve of the adhesive container unless the container needs to be replaced with a new one
- Bonded materials can be placed under load straight away
- The adhesive will be fully cured after approx. 24 hours
Contents | 22 l |
Container | 22-Litre pressure tank |
Chemical basis | Polymer |
Colour | Transparent |
Full curing speed/conditions | 1 mm/d / 20°C |
Min./max. processing temperature | 10 to 25 °C |
Min./max. temperature resistance | -25 to 80 °C |
Shelf life from production/conditions | 12 Month / at max. 50°C |
Materials to bond | EPDM (Plastic), Concrete (Stone and construction materials), Masonry (Stone and construction materials), Wood (Wood and materials), Zinc (Metal), Stainless steel (Metal), Copper (Metal) |
Properties of the adhesive | Can be used outdoors |
Can be sanded after | 0 d |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!