Bond and Seal Basic
Structural adhesive Bond and Seal Basic
STRUCADH-KD-BASIC-TRANSP-310ML
Art.-no. 0893235003
EAN 4056807394305
Register now and access more than 60,000 products
Suitable for sealing/bonding
Wide range of adhesion options without the use of primer
Excellent adhesion on a wide variety of surfaces
Permanently elastic adhesive
- Cushions dynamic movements
- Enables bonding of different materials
- Suitable for painting and varnishing over
- Also suitable for use on moist substrates
- Solvent-free and low odour
- Anti-fungal
- Non-corrosive
- Does not contain acids, bases, isocyanates or silicone
- Compatible with tar and bitumen
- UV and weather-resistant
Not suitable for PE, PP, PTFE (Teflon), silicones and softened plastics.
This information is only a recommendation based on our experience. We strongly advise you to perform a pre-test before use.
- Emicode EC1+
- Food utensil legislation
Datasheets(X)
- Bonds
- Sealing and expansion joints
- Interior fitting
- Metal construction
- Trade
- Container and vehicle construction
- Roof and wall
Surfaces must be clean, dry and free from dust and grease. For best adhesive results, use a primer. Depending on the surface, apply a thin layer of primer to the clean, dry, and grease-free surface. The primer must be evaporated prior to application of the sealant. Observe the specified drying times.
Most primers contain flammable solvents and are sensitive to moisture. It is therefore recommended to close the container tightly immediately after use. Tip: The material should be treated with a layer of primer or varnish within two hours, otherwise adhesion problems may occur.
Contents | 310 ml |
Container | Cartridge |
Chemical basis | Silane modified polymer |
Colour | Transparent |
Min./max. skin-formation time | 15-15 min |
Density/conditions | 1.1 g/cm³ / at 20°C |
Full curing speed/conditions | 4 mm/d / 23°C and 50% relative humidity |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -30 to 80 °C |
Max. short-term temperature resistance | 100 °C |
Min. tensile strength | 2.5 N/mm² |
Min. skin-formation time | 15 min |
Max. change in volume | 5 % |
Shelf life from production/conditions | 12 Month / cool and dry storage area |