Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Bottle Pressure Reducer

Bottle pressure regulator
PRESREGL-OXYGEN-UC500

Art.-no. 098401706

EAN 4045989319237

Individual price display after login
Bottle Pressure Reducer

Art.-no. 098401706

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

In accordance with DIN EN ISO 2503
Notice

Flow rate is regulated on shut-off valve.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shielding gas

Oxygen

Manometer display

0-16 bar

Hose connection diameter

3/4 in

Operating pressure

10 bar

Product weight (per item)

1586 g

Diameter

500 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information