Box sealing gel
INSUGEL-CONSLEV-EL-SOCKET-2C-250ML
Art.-no. 0975350050
EAN 4045989442256
Register now and access more than 60,000 products
- For indoor and outdoor applications
- An FR junction box filled with box sealing gel complies with IP 68
- Can be used with all standard cables
- Compact and mechanically robust
- Repairable, self-sealing and easy to remove
- Operating temperature up to 90°C
- Protection against moisture, mechanical shocks and vibration
- Environmentally friendly
- Free from halogens, silicone and isocyanates
- No label required
Advantages:
- Simple, clean and rapid casting with standard cartridge guns
- No blending or manual mixing of the components
- No flame, no strips
- No running out or bleeding out
- Immediate switching possible
- Large temperature range from -40°C to +90°C
- Excellent insulation properties
- Easy to test and repair
This information is only a recommendation based on our experience. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. We always recommend that you conduct your own tests. We reserve the right to make technical changes and to further develop our products.
Indoors:
Rooms with high levels of moisture, car washes (cars, trucks, trains etc.)
Outdoors:
Soil, overflow areas, tunnels, port facilities, installations in parks and gardens.
Contents | 250 ml |
Chemical basis | Hydrocarbon resin |
Density | 0.93 g/cm³ |
Colour | Amber |
Min. processing temperature | -40 °C |
Max. processing temperature | 90 °C |
Min./max. processing temperature | -40 to 90 °C |
Max. curing time | 3 h |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 20°C |
Shelf life from production/conditions | 12 Month / at 20°C |
Product weight (per item) | 285 g |
Weight of content | 232.5 g |