Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Bracket anchor W-KA cutting sleeve

Bracket anchor W-KA cutting sleeve
CONCSCR-(W-KA)-CS-IT-M16-22X75

Art.-no. 5929000075

EAN 4065746417686

Individual price display after login
Bracket anchor W-KA cutting sleeve

Art.-no. 5929000075

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For anchoring scaffolding and formwork.

Areas of application:


  • For anchoring scaffolding and formwork

  • The anchor has DIBt National technical approval for use in reinforced or unreinforced normal weight concrete with a concrete compressive strength of min. C20/25 and max. C50/60 in accordance with EN 206:2000-12

  • Anchoring in cracked and uncracked concrete (compression zone)

  • Steel bracket anchor with zinc-flake coating may be used outdoors

Advantages:


  • High loads, minimal spacing and edge distance

  • Small drill hole depth

  • Virtually no expansion effect, enabling minimal edge and axial clearance to be maintained

  • Quick, secure installation by screwing the screw anchor into the drill hole

  • Connection elements are reusable

  • Internally threaded sleeve in base material can be repeatedly used as a fixing point

Technical details:


  • Anchorage via mechanical interlock

  • The saw-tooth threads cut into the concrete when the anchor is screwed into the pre-drilled hole

  • Steel with zinc-flake coating: DIBt National technical approval Z-21.8-2048

  • Transmission of forces in concrete by means of undercut technique in combination with injection mortar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor size

22 mm

Anchor length (l)

75 mm

Material

Steel

Surface

Flake zinc

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS12-L140MM

Concrete screw mortar WIT-BS for injection system WIT concrete screw

ANC-MORT-(WIT-BS)-410ML

Also suitable for borehole sealing of concrete screw W-BS
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information