Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Bracket for terrace profile

Bracket for terrace profile
BRKT-F.TERRACSPRT-ALU-40X25X40MM

Art.-no. 090777787

EAN 4056807240053

Individual price display after login
Bracket for terrace profile

Art.-no. 090777787

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Aluminium system bracket

Aluminium terrace substructures can be strengthened through cross bracing. Bracing takes place using parts of the aluminium system profile rails which are attached to the main beams using system brackets.

Notice

We recommend


  • planning cross bracing every 150 cm

  • using four drilling screws (4.8x25 mm TX20) per aluminium system connector
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Height

40 mm

Width

25 mm

Length

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information