Braided cord
Plastic string with weaving inlay
STRNG-PP-ORANGE-D1,5MM-L75M
Art.-no. 071375 009
EAN 4045989679287
Register now and access more than 60,000 products
- New design with specially woven inlay, no sagging in the wet
- Extremely tear-proof, hard-braided
- No elongation
- Fluorescent colour for improved visibility
- Thickness: 1.5 mm
- Length: 75 m
Datasheets(X)
Outer diameter | 1.5 mm |
Length | 75 m |
Colour | Orange |
Material | PP - Polypropylene |