Brake bleeder wrench Long
BRKBLEDRWRNCH-LONG-WS11MM
Art.-no. 0714556222
EAN 4050641003621
Register now and access more than 60,000 products
Special brake bleeder wrench for actuating the bleeder screw. The wheels do not need to be removed.
Datasheets(X)
Suitable for VW Golf 5, Audi A3, Seat Altea, Skoda Fabia etc.
Length | 145 mm |
Hose length | 150 cm |
Width across flats | 11 mm |
Material of handle | PA - Polyamide |
Surface | Chrome plated |