Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Brake bleeder wrench Short

Brake bleeder wrench, short
BRKBLEDRWRNCH-SHORT-WS11MM

Art.-no. 0714556221

EAN 4050641003614

Individual price display after login
Brake bleeder wrench Short

Art.-no. 0714556221

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Special brake bleeder wrench for actuating the bleeder screw. The wheels do not need to be removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for VW Passat, Audi A4 etc.

Length

145 mm

Hose length

150 cm

Width across flats

11 mm

Material of handle

PA - Polyamide

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information