Brake rust protection
Brake rust protection 114 TUNAP
114-BRAKE-PROTECTION-400ML
Register now and access more than 60,000 products
- Protects against new rust formation
- Improves appearance: leaves brakes looking like new
- Short flash-off time
Datasheets(X)
- Apply to rusty brake discs
- Apply to rusty brake callipers
Remove loose rust from brake callipers and brake discs using a suitable tool. Then spray on an even coating of rust protection for brakes.
Contents | 400 ml |
Weight of content | 337 g |
Container | Aerosol can |
Colour | Grey |
Smell/fragrance | Characteristic |
Chemical basis | Fixed metallic zinc dust |
Shelf life from production | 24 |
Density | 1.08 g/cm³ |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!