Braking hinge set For renovation
Brake band set for renovation
RENVHNGE-SCR/DRL-W-BRAKE-FUNCTI-(ZN)-D15
Register now and access more than 60,000 products
- The frame part is screwed on or riveted onto the steel frames
- Prevents the door from opening and closing independently
- The conical structure of the bearing achieves the braking effect
- The tare weight of the door leaf determines the braking effect
- Hinges must be used in pairs
- Maintenance-free
Dimensions subject to change. Subject to technical changes
Datasheets(X)
Area of application | 0 - not applicable |
Suitable for | Interior doors |
Material | Steel |
Surface | Nickel plated |
Roll diameter | 15 mm |
DIN direction | DIN R/L |
Load capacity with 2 hinges | 30 kg |
Load capacity with 3 hinges | 45 kg |
Min. flashover strength | 15 mm |
Suitable for min./max. door width | 610-860 mm |
Number of drill holes | 3 |
Screw diameter | 4.5 mm |
Length of tenon | 50 mm |