Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Brick hammer

BRCKHAM-WOODHANDLE-L280MM-500G

Art.-no. 0715733500

EAN 4045989706426

Individual price display after login
Brick hammer

Art.-no. 0715733500

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

In line with DIN 5135 A


  • Wooden handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Hammer weight

500 g

Material of long handle

Wood

Length

300 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information