Built-in LED light EBL-230-1 For recessed installation
LED recessed light EBL-230-1
LGHT-LED-(EBL-230-1)-NW
Register now and access more than 60,000 products
- High-quality recessed ceiling light made of aluminium
- Including a dimmable transformer, which can be dimmed with a phase dimmer
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Type description | EBL-230-1 |
Lamp type | LED |
Nominal voltage | 230 V |
Max. current | 230 mA |
Type of assembly | For embedding |
Material of housing | Aluminium |
Colour of housing | Stainless steel colours |
Material of light lens | Glass |
Surface of the lens | 0 - not applicable |
Colour of lens | Transparent |
Power rating | 7.5 W |
Number of LEDs | 1 PCS |
Colour of light | Neutral white |
Colour temperature | 4000 K |
Min. colour rendering index (CRI) | 92 |
Height | 38 nm |
Outer diameter | 80 mm |
Installation diameter | 68 mm |
Installation depth | 38 mm |
Connection type | Plug-in system LD1 |
IP protection class | IP 44 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 70000 h |
Luminous flux | 800 lm |
With switch | No |
Energy efficiency class | E |
Included in delivery | 1 x LED recessed light EBL-230-1 incl. 0.1 m connection line, 1 x 230 mA transformer incl. 2 m connection line with Euro plug |
Material | Aluminium / aluminium |
Colour | Stainless steel coloured |