Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Butyl corner

SEALTPE-BUTYL-PAD-ALULAMINATI-80X54MM

Art.-no. 0875680054

EAN 4050641553591

Individual price display after login
Butyl corner

Art.-no. 0875680054

Individual price display after login
Quantity
PU
x 175 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The butyl corner is the ideal solution for sealing small corners indoors and outdoors.

UV resistant, weather resistant and water resistant


  • Provides a reliable seal and protects the structure from potential damage

  • Aluminium lamination provides immediate protection against driving rain


Outstanding adhesive force and immediate adhesion


Secure bond and seal guaranteed



Time-saving application


Every corner can be removed quickly from the dispenser roll

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing against wind, sun and rain in metalworking and window construction. With windowsills, the butyl corner is optimally suited for sealing the back of the joint between windowsill and end profile. Can be used on almost any substrate, very good adhesion, especially on aluminium, plastic, concrete, plaster, wood, resin, PVC and glass.

Instructions

1. Stick the butyl corner onto the outer corner, with the rounded side pointing upwards.


2. Bond the lower strips with an overlap. Press on firmly and seal the corner tightly.


3. Press down the butyl corner, which is now ready for use. It is absolutely essential to avoid damage.

Chemical basis

Butyl natural rubber

Design

With aluminium lamination

Backing material

Aluminium foil

Colour

Aluminium silver

Length

54 mm

Width

80 mm

Overall thickness

0.7 mm

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-30 to 80 °C

Ultraviolet resistance

Yes

Shelf life from production/conditions

6 Month / at 20°C and 50% humidity

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wallpaper seam roller Cylindrical

WLPAPPRESROLL-PUR-CYL-W4.5CM-D3.5CM

For pressing on and smoothing wallpaper seams, sealing tape and sealing fleece
x 1 pcs
Primer spray

SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Spray adhesion promoter for applying butyl and bitumen tapes on porous and absorbent surfaces.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information