Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Butyl sealing tape With aluminium/LDPE/lead lamination

SEALTPE-BUTYL-RAL9002-100MMX20M

Art.-no. 0875622100

EAN 4050641255754

Individual price display after login
Butyl sealing tape With aluminium/LDPE/lead lamination

Art.-no. 0875622100

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Butyl rubber assembly and sealing tape with permanently anchored aluminium/LDPE/lead lamination.

The RAL 9002 butyl tape with LDPE lamination is ideal for sealing indoor trapezoidal sheets.


  • Very good visual match with the surface.

  • Slotted separating paper for quick, reliable application in the corner area.


Compatible with Plexiglas and Macrolon.


  • The butyl tape can be used for sealing work in glasshouse and greenhouse construction (tested by Röhm) with no risk of stress cracks forming.


High adhesion to absorbent and non-absorbent surfaces.


  • Can be used on all surfaces present in the construction sector, e.g. steel, aluminium, glass, plastic, wood, concrete, masonry, bitumen etc.
  • (see usage instructions).


Butyl tapes are self-fusing.


  • The tape is fully functional immediately after application and complies with all required properties.


Impervious to vapour diffusion.


  • The butyl tape enables waterproof sealing and prevents moisture from penetrating the building.


Applications


  • Sealing of dome lights, window frames, trapezoidal sheets, pitched roof glass structures (with press-on profile only), greenhouses, glasshouses and other butt joints made from glass, plastic and metal.

  • Sealing of roof passages, rain gutter connections and connections between projecting roofs and masonry.
Notice

0875 622 100*


* Only suitable for indoor applications (3 months' UV resistance)



Application instructions:


  • The surfaces to be sealed must be dry, load-bearing and free from grease and dust.

  • The application temperature should not be below +10°C.

  • We recommend pre-treating absorbent and porous surfaces with Würth butyl primer.

  • To obtain good initial adhesion to the surface, the tape should be pressed onto the surface and smoothed using a press-on roller or a similar tool.

  • Butyl has a "cold flow" tendency (flow characteristic of the tape). Therefore, the tape should always be fitted with a press-on profile to prevent the seal from slipping, e.g. as a result of the weight of snow or backed-up water. If the tape is fitted or repaired without a press-on profile, there is a risk that the sealing tape may slip.

  • When using a press-on profile, the profile manufacturer's specifications regarding the width of the butyl tape must be observed.

  • Using excessive contact pressure on the profile will cause the sealing compound to be "pushed out". Never compress the butyl tape to the zero point (use the supplied disc as a spacer)!

  • When sealing glass retainer profiles, the rubber profile must not lie on the sealing tape. The width of the butyl tape must be selected such that the tape is located between the rubber profiles.

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Adhesive base

Butyl natural rubber

Backing material

PE film

Colour

Grey white RAL 9002

Length

20 m

Width

100 mm

Overall thickness

0.9 mm

Thickness of butyl compound

0.8 mm

Backing material thickness

0.1 mm

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

-40 to 80 °C

Resistance against

Exposure to chemicals common in construction

Ultraviolet resistance

Yes

Shelf life from production/conditions

12 Month / at 10°C to 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Primer spray

SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Spray adhesion promoter for applying butyl and bitumen tapes on porous and absorbent surfaces.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information