Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

CEE plug 24/42 V

CEE plug 24/42 V
PLG-CEE-3PIN-24/42V-4H-(100-200HZ)

Art.-no. 0969900

EAN 4045989884018

Individual price display after login
CEE plug 24/42 V

Art.-no. 0969900

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal current

32

Nominal voltage

50

Min./max. cable diameter

8-24 mm

Colour

Grey, Green

IP protection class

IP 44

Locking mechanism type

Bayonet coupling

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information