Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

CERAfix® 316 sealing tape

Sealing tape, CERAfix 316
WTRPROFTPE-(CERAFIX-316)-50MX12CM-RED

Art.-no. 5875100316

EAN 4047376970854

Individual price display after login
CERAfix® 316 sealing tape

Art.-no. 5875100316

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Sealing tape for watertight sealing of connection and moving joints.

Permeable to water vapour


Sealing material can dry more quickly



Highly resistant to water pressure


  • Impermeable to water

  • Burst pressure >2.0 bar


Flexible and crack-resistant



Extremely low emissions



High resistance


Aqueous thin-bed mortars and sealing materials are guaranteed to be fully dried



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

CERAfix 316 met the requirements in accordance with the test principles of the Central Federation of the German Building Trade's technical information leaflet "Joint seals", which apply to loads in load classes A, B, C and to the water influence classes W0-I to W3, W1-B and W2-B.



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For expansion and movement joint sealing as a system with sealing components and CERAfix 315 system balcony film. For use under tiles and panels in indoor and outdoor applications, e.g. in bathrooms, showers, private and public toilets, as well on terraces, balconies, in swimming pools and pool surrounds.

Instructions

Surface:


All usual surfaces that are suitable for taking seals or tile coverings and that have been correctly prepared. The surface must be load-bearing, sufficiently flat in accordance with DIN 18202, free from cracks and free from loose substances. The surfaces must have a largely closed, corresponding surface quality and strength. Smooth concrete surfaces must be roughened. Separating cracks must be assessed by experts and, where necessary, be sealed non-positively with CERAfix 203.



Application:


The sealing tape is fed in where possible in a loop shape via movement joints. Overlap sealing tape joints or connectors for all sealing tape form parts and corners by at least 5 to 10 cm.



Sealing tapes are used for watertight formation of moving and connection joints. CERAfix 301 is applied to both sides of the joint to be bridged so that it is approx. 2 cm wider than the sealing tape; use a 4-6 mm toothed comb to apply. The sealing tape is inserted into the fresh layer and then carefully pressed into the sealing layer with a smooth comb or pressure roller so that there are no cavities or folds. The best possible bedding and connection across the entire surface must be ensured! The strip must be bonded such that it is not possible for CERAfix 316 to be saturated with water from behind. CERAfix 316 is inserted over moving joints in a loop shape. Sealing tape joints have a minimum overlap of 5-10 cm; bond with the sealing material across the whole surface so that there are no folds and rework with the selected sealing material.



With exposure to pressurised water, insert a hydrophobic foam cord and bond/rework a CERAfix 316 sealing tape again with the corresponding sealing material

Material

Fleece (top and bottom side) / membrane (middle)

Colour

Red

Length of roll

50 m

Roll width

12 cm

Thickness

0.37 mm

Max. temperature resistance

90 °C

Min. temperature resistance

-22 °C

Min. water-vapour permeability (pressure)

1.5 bar

Conditions for water-vapour permeability

in accordance with DIN EN 1928

Min. diagonal elongation

75 %

Elongation conditions

in accordance with DIN EN ISO 527-3

Transverse tensile force per 50 mm

116.66 N

Longitudinal tensile force per 50 mm

166.66 N

Conditions for tensile force

in accordance with DIN EN ISO 527-3

Burst pressure

2 bar

Max. air layer thickness equivalent to water-vapour diffusion

30 m

Shelf life from production

24 Month

Conditions to maintain shelf life from production

cool and dry storage area, no exposure to sunlight and weather conditions

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
2-C slurry-type seal coating CERAfix® 301

SEALCOAT-2K-(CERAFIX-301)-21KG

Flexible crack-bridging, mineral two-component sealing slurry for indoor and outdoor use
Tile adhesive PLUS CERAfix® 402 C2 TE Flex for all ceramic floor coverings in accordance with EN12004, C2 TE

ADH-TLE-(CERAFIX-402PLUS)-25KG

Flexible thin- and medium-bed mortar in watertight film bag
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information