Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

CORE 185 MMA electrode welding inverter

ELTRDWELDINV-CORE-185-MMA

Art.-no. 9501045930

EAN 4068362796753

Individual price display after login
CORE 185 MMA electrode welding inverter

Art.-no. 9501045930

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Air-cooled inverter with 1-phase power supply for professional use.

CORE 185 MMA is a versatile power source for MMA welding, MMA pulsed welding, TIG DC LIFT arc welding and TIG DC LIFT arc spot welding - developed for the toughest conditions.


  • Due to its robust design made of high-quality steel, the device is portable, durable and resistant

  • Easy to use: The settings are clear and easy to understand and intelligent features keep the welder well informed

  • The ergonomic design has no sharp edges and features a carrying handle and shoulder strap, making the device convenient and easy to transport

  • Adjustable functions such as Hot Start and Arc Force ensure a stable arc and prevent the electrode from sticking - ideal for all welding positions

  • A special air cooling system improves performance and reduces maintenance effort and costs

  • Whether working to deadlines or on demanding welding tasks - you can rely on CORE
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Min./max. current

10-185 A

Weldable electrodes

1.5 - 4.0 mm

Weldable TIG welding rods

0,5 - 2,4 mm

ON time at max. current (40°C)

25 %

Welding current at ED 100%

93 A

Welding current at ED 60%

120 A

IP protection class

IP 23S

Height

316 mm

Width

172 mm

Length

429 mm

Weldable material thickness

Steel up to 10 mm, Steel/stainless steel 0.8-8 mm

Product weight (per item)

9500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information